Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-23/32" Height, 11-31/32" Length

  • Item # 4ZTZ1
  • Mfr. Model # PA3897
Air Filter, Rectangular, 2-23/32" Height, 11-31/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZTZ1
Mfr. Model # PA3897
UNSPSC #40161505
Shipping Weight 2.8 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-23/32"
Width 9-15/16"
Length 11-31/32"
Description/Special Features Cabin Air Filter Element
Includes Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions