Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-3/16" Height, 16" Length

  • Item # 4ZTG6
  • Mfr. Model # PA3756
Air Filter, Rectangular, 2-3/16" Height, 16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZTG6
Mfr. Model # PA3756
UNSPSC #40161505
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-3/16"
Width 8"
Length 16"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions