Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-3/16" Height, 15-1/4" Length

  • Item # 4ZTD4
  • Mfr. Model # PA3881
Air Filter, Rectangular, 2-3/16" Height, 15-1/4" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZTD4
Mfr. Model # PA3881
UNSPSC #40161505
Shipping Weight 2.4 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-3/16"
Width 7-5/16"
Length 15-1/4"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions