Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-7/16" Height, 12-9/32" Length

  • Item # 4ZRZ4
  • Mfr. Model # PA5331
Air Filter, Rectangular, 2-7/16" Height, 12-9/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZRZ4
Mfr. Model # PA5331
UNSPSC #40161505
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-7/16"
Width 7-9/16"
Length 12-9/32"
Description/Special Features Cabin Air Filter Element
Includes Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions