Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-3/4" Height, 15-19/32" Length

  • Item # 4ZRU2
  • Mfr. Model # PA4560
Air Filter, Rectangular, 2-3/4" Height, 15-19/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZRU2
Mfr. Model # PA4560
UNSPSC #40161505
Shipping Weight 2.26 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-3/4"
Width 12-27/32"
Length 15-19/32"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions