Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 13/16" Height, 13-1/4" Length

  • Item # 4ZRE6
  • Mfr. Model # PA3482
Air Filter, Rectangular, 13/16" Height, 13-1/4" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZRE6
Mfr. Model # PA3482
UNSPSC #40161505
Shipping Weight 1.51 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 13/16"
Width 11-15/16"
Length 13-1/4"
Description/Special Features Cabin Air Filter Element
Includes Lift Tab
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In