Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-1/32" Height, 15-3/4" Length

  • Item # 4ZPK7
  • Mfr. Model # PA5363
Air Filter, Rectangular, 1-1/32" Height, 15-3/4" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZPK7
Mfr. Model # PA5363
UNSPSC #40161505
Shipping Weight 1.7 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-1/32"
Width 10"
Length 15-3/4"
Description/Special Features Cabin Air Filter Element
Includes Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions