Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 1-3/8" Height, 14-9/16" Length

  • Item # 4ZPD3
  • Mfr. Model # PA4336
Air Filter, Element Only, Rectangular, 1-3/8" Height, 14-9/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZPD3
Mfr. Model # PA4336
UNSPSC #40161505
Shipping Weight 1.6 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters No
Height 1-3/8"
Width 11-5/32"
Length 14-9/16"
Description/Special Features Cabin Air Filter Element
Includes Charcoal Impregnated Media for Odor Control
* This product's country of origin is subject to change

Compliance and Restrictions