Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-7/16" Height, 14-21/32" Length

  • Item # 4ZPC9
  • Mfr. Model # PA3886
Air Filter, Rectangular, 2-7/16" Height, 14-21/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZPC9
Mfr. Model # PA3886
UNSPSC #40161505
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-7/16"
Width 3-3/8" to 5-1/4"
Length 14-21/32"
Description/Special Features Cabin Air Filter Element
Includes Bail Handle, (2) Gaskets Attached
* This product's country of origin is subject to change

Compliance and Restrictions