Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-13/16" Height, 18-3/8" Length

  • Item # 4ZMT1
  • Mfr. Model # PA4955
Air Filter, Rectangular, 2-13/16" Height, 18-3/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZMT1
Mfr. Model # PA4955
UNSPSC #40161505
Shipping Weight 1.2 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-13/16"
Width 7-9/32"
Length 18-3/8"
Description/Special Features Cab Air Element
Includes Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions