Check Availability
  • BALDWIN FILTERS 

    Air Filter, Square, 1-3/8" Height, 9" Length

  • Item # 4ZMD9
  • Mfr. Model # PA3777
Air Filter, Square, 1-3/8" Height, 9" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZMD9
Mfr. Model # PA3777
UNSPSC #40161505
Shipping Weight 1.02 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Square
Element Only - Automotive Filters No
Height 1-3/8"
Width 7"
Length 9"
Description/Special Features Cabin Air Filter Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions