Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2" Height, 20-15/32" Length

  • Item # 4ZLT8
  • Mfr. Model # PA5404
Air Filter, Rectangular, 2" Height, 20-15/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZLT8
Mfr. Model # PA5404
UNSPSC #40161505
Shipping Weight 0.76 lbs
Country of Origin United Kingdom *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2"
Width 4-3/32"
Length 20-15/32"
Description/Special Features Cabin Air Filter Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions