Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-13/16" Height, 8-1/16" Length

  • Item # 4ZLT7
  • Mfr. Model # PA5403
Air Filter, Rectangular, 1-13/16" Height, 8-1/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZLT7
Mfr. Model # PA5403
UNSPSC #40161505
Shipping Weight 1.0 lbs
Country of Origin United Kingdom *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-13/16"
Width 4-9/16"
Length 8-1/16"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions