Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-7/8" Height, 17-1/32" Length

  • Item # 4ZLT5
  • Mfr. Model # PA5401
Air Filter, Rectangular, 1-7/8" Height, 17-1/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZLT5
Mfr. Model # PA5401
UNSPSC #40161505
Shipping Weight 1.0 lbs
Country of Origin United Kingdom *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-7/8"
Width 2-7/8"
Length 17-1/32"
Description/Special Features Cabin Air Filter Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions