Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-1/8" Height, 14-31/32" Length

  • Item # 4ZLT4
  • Mfr. Model # PA5400
Air Filter, Rectangular, 2-1/8" Height, 14-31/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZLT4
Mfr. Model # PA5400
UNSPSC #40161505
Shipping Weight 1.0 lbs
Country of Origin United Kingdom *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-1/8"
Width 5-1/8"
Length 14-31/32"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions