Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-1/2" Height, 21-21/32" Length

  • Item # 4ZLT3
  • Mfr. Model # PA5396
Air Filter, Rectangular, 2-1/2" Height, 21-21/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZLT3
Mfr. Model # PA5396
UNSPSC #40161505
Shipping Weight 0.85 lbs
Country of Origin United Kingdom *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-1/2"
Width 3-15/16"
Length 21-21/32"
Description/Special Features Cabin Air Filter Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions