Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-3/4" Height, 17-1/8" Length

  • Item # 4ZLT2
  • Mfr. Model # PA5310
Air Filter, Rectangular, 1-3/4" Height, 17-1/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZLT2
Mfr. Model # PA5310
UNSPSC #40161505
Shipping Weight 0.95 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-3/4"
Width 4-13/16"
Length 17-1/8"
Description/Special Features Cabin Air Filter Element
Includes Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions