Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-3/4" Height, 12-1/2" Length

  • Item # 4ZLP6
  • Mfr. Model # PA3900
Air Filter, Rectangular, 1-3/4" Height, 12-1/2" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZLP6
Mfr. Model # PA3900
UNSPSC #40161505
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-3/4"
Width 6-1/2"
Length 12-1/2"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions