Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 19/32" Height, 18-5/32" Length

  • Item # 4ZLC3
  • Mfr. Model # PA4559
Air Filter, Rectangular, 19/32" Height, 18-5/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZLC3
Mfr. Model # PA4559
UNSPSC #40161505
Catalog Page 0
Shipping Weight 0.81 lbs
Country of Origin Finland *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 19/32"
Width 15-9/16"
Length 18-5/32"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In