This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-1/4" Height, 11-1/4" Length

  • Item # 4ZLC2
  • Mfr. Model # PA4395
Air Filter, Rectangular, 2-1/4" Height, 11-1/4" Length

Technical Specifications

Item # 4ZLC2
Mfr. Model # PA4395
UNSPSC #40161505
Shipping Weight 0.9 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-1/4"
Width 6" to 8-9/32"
Length 11-1/4"
Description/Special Features Cabin Air Filter Element
Includes Charcoal Impregnated Media for Odor Control
* This product's country of origin is subject to change

Compliance and Restrictions