Check Availability
  • BALDWIN FILTERS 

    Air Filter, Square, 1-15/16" Height, 8-9/32" Length

  • Item # 4ZKZ8
  • Mfr. Model # PA3839
Air Filter, Square, 1-15/16" Height, 8-9/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZKZ8
Mfr. Model # PA3839
UNSPSC #40161505
Shipping Weight 0.85 lbs
Country of Origin Morocco *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Square
Element Only - Automotive Filters No
Height 1-15/16"
Width 8-9/32"
Length 8-9/32"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In