Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 11-19/32" Height, 11-19/32" Length

  • Item # 4ZKK1
  • Mfr. Model # PA4384
Air Filter, Rectangular, 11-19/32" Height, 11-19/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZKK1
Mfr. Model # PA4384
UNSPSC #40161505
Shipping Weight 0.8 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 11-19/32"
Width 8-29/32"
Length 11-19/32"
Description/Special Features Cabin Air Filter Element
Includes Charcoal Impregnated Media for Odor Control
* This product's country of origin is subject to change

Compliance and Restrictions