Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-1/8" Height, 16-3/4" Length

  • Item # 4ZKJ6
  • Mfr. Model # PA4340
Air Filter, Rectangular, 1-1/8" Height, 16-3/4" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZKJ6
Mfr. Model # PA4340
UNSPSC #40161505
Shipping Weight 0.8 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters Yes
Height 1-1/8"
Width 4-13/32"
Length 16-3/4"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions