Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-1/8" Height, 8-15/16" Length

  • Item # 4ZJV1
  • Mfr. Model # PA5328
Air Filter, Rectangular, 2-1/8" Height, 8-15/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZJV1
Mfr. Model # PA5328
UNSPSC #40161505
Shipping Weight 0.7 lbs
Country of Origin South Korea *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-1/8"
Width 6-19/32"
Length 8-15/16"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions