Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 1" Height, 10-5/8" Length

  • Item # 4ZJG5
  • Mfr. Model # PA4169
Air Filter, Element Only, Rectangular, 1" Height, 10-5/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZJG5
Mfr. Model # PA4169
UNSPSC #40161505
Shipping Weight 0.65 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 1"
Width 9-7/16"
Length 10-5/8"
Description/Special Features Cabin Air Filter Element
Includes Charcoal Impregnated Media for Odor Control
* This product's country of origin is subject to change

Compliance and Restrictions