Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 29/32" Height, 12-7/32" Length

  • Item # 4ZJG4
  • Mfr. Model # PA4159
Air Filter, Element Only, Rectangular, 29/32" Height, 12-7/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZJG4
Mfr. Model # PA4159
UNSPSC #40161505
Shipping Weight 0.65 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 29/32"
Width 9-7/32"
Length 12-7/32"
Description/Special Features Cabin Air Filter Element
Includes Charcoal Impregnated Media for Odor Control
* This product's country of origin is subject to change

Compliance and Restrictions