Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 11-15/16" Height, 11-15/16" Length

  • Item # 4ZHZ5
  • Mfr. Model # PA5318
Air Filter, Element Only, Rectangular, 11-15/16" Height, 11-15/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZHZ5
Mfr. Model # PA5318
UNSPSC #40161505
Shipping Weight 0.6 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 11-15/16"
Width 10-9/16"
Length 11-15/16"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions