Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 1-3/16" Height, 11-3/32" Length

  • Item # 4ZHX1
  • Mfr. Model # PA4331
Air Filter, Element Only, Rectangular, 1-3/16" Height, 11-3/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZHX1
Mfr. Model # PA4331
UNSPSC #40161505
Shipping Weight 0.6 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 1-3/16"
Width 8-3/16"
Length 11-3/32"
Description/Special Features Cabin Air Filter Element
Includes Charcoal Impregnated Media for Odor Control
* This product's country of origin is subject to change

Compliance and Restrictions