Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-5/8" Height, 18-5/16" Length

  • Item # 4ZHW3
  • Mfr. Model # PA4168
Air Filter, Rectangular, 1-5/8" Height, 18-5/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZHW3
Mfr. Model # PA4168
UNSPSC #40161505
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-5/8"
Width 3-1/16"
Length 18-5/16"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions