Check Availability
  • Automotive Air Filters
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 1-9/16" Height, 15-23/32" Length

  • Item # 4ZHU9
  • Mfr. Model # PA3980
Air Filter, Element Only, Rectangular, 1-9/16" Height, 15-23/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZHU9
Mfr. Model # PA3980
UNSPSC #40161505
Shipping Weight 0.6 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 1-9/16"
Width 7-3/32"
Length 15-23/32"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In