Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-19/32" Height, 13-31/32" Length

  • Item # 4ZHH8
  • Mfr. Model # PA5339
Air Filter, Rectangular, 1-19/32" Height, 13-31/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZHH8
Mfr. Model # PA5339
UNSPSC #40161505
Shipping Weight 0.55 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-19/32"
Width 6-3/16"
Length 13-31/32"
Description/Special Features Cabin Air Filter Element
Includes (2) Gaskets Attached
* This product's country of origin is subject to change

Compliance and Restrictions