Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 15/16" Height, 12-21/32" Length

  • Item # 4ZHA4
  • Mfr. Model # PA4612
Air Filter, Rectangular, 15/16" Height, 12-21/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZHA4
Mfr. Model # PA4612
UNSPSC #40161505
Shipping Weight 0.5 lbs
Country of Origin Finland *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 15/16"
Width 9-1/4"
Length 12-21/32"
Description/Special Features Cabin Air Filter Element
Includes Pull Tabs, Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions