Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 25/32" Height, 11-23/32" Length

  • Item # 4ZGZ9
  • Mfr. Model # PA4330
Air Filter, Rectangular, 25/32" Height, 11-23/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZGZ9
Mfr. Model # PA4330
UNSPSC #40161505
Shipping Weight 0.5 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 25/32"
Width 8-13/16"
Length 11-23/32"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions