Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-9/16" Height, 10-11/32" Length

  • Item # 4ZGG6
  • Mfr. Model # PA5341
Air Filter, Rectangular, 1-9/16" Height, 10-11/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZGG6
Mfr. Model # PA5341
UNSPSC #40161505
Shipping Weight 0.4 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-9/16"
Width 6-1/2"
Length 10-11/32"
Description/Special Features Cabin Air Filter Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions