Check Availability
  • BALDWIN FILTERS 

    Air Filter, Round, 1" Height, 17-21/32" Length

  • Item # 4ZGG5
  • Mfr. Model # PA5336
Air Filter, Round, 1" Height, 17-21/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZGG5
Mfr. Model # PA5336
UNSPSC #40161505
Shipping Weight 0.4 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Round
Element Only - Automotive Filters No
Height 1"
Width 8-1/8"
Length 17-21/32"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions