Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 1-1/4" Height, 9" Length

  • Item # 4ZGE7
  • Mfr. Model # PA4405
Air Filter, Element Only, Rectangular, 1-1/4" Height, 9" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZGE7
Mfr. Model # PA4405
UNSPSC #40161505
Shipping Weight 0.37 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 1-1/4"
Width 7-13/16"
Length 9"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In