Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 9-21/32" Height, 9-21/32" Length

  • Item # 4ZGE6
  • Mfr. Model # PA4404
Air Filter, Element Only, Rectangular, 9-21/32" Height, 9-21/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZGE6
Mfr. Model # PA4404
UNSPSC #40161505
Shipping Weight 0.4 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 9-21/32"
Width 8-1/32"
Length 9-21/32"
Description/Special Features Cabin Air Filter Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions