Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 1-3/16" Height, 8-11/16" Length

  • Item # 4ZGE4
  • Mfr. Model # PA4199
Air Filter, Element Only, Rectangular, 1-3/16" Height, 8-11/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZGE4
Mfr. Model # PA4199
UNSPSC #40161505
Shipping Weight 0.4 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 1-3/16"
Width 7-27/32"
Length 8-11/16"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions