Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 29/32" Height, 9-23/32" Length

  • Item # 4ZFV6
  • Mfr. Model # PA4317
Air Filter, Element Only, Rectangular, 29/32" Height, 9-23/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZFV6
Mfr. Model # PA4317
UNSPSC #40161505
Shipping Weight 0.35 lbs
Country of Origin Bulgaria *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 29/32"
Width 8-1/2"
Length 9-23/32"
Description/Special Features Cabin Air Filter Element
Includes (2) Gaskets Attached
* This product's country of origin is subject to change

Compliance and Restrictions