Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 15/16" Height, 11-13/32" Length

  • Item # 4ZFV3
  • Mfr. Model # PA4152
Air Filter, Element Only, Rectangular, 15/16" Height, 11-13/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZFV3
Mfr. Model # PA4152
UNSPSC #40161505
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 15/16"
Width 5-3/16"
Length 11-13/32"
Description/Special Features Cabin Air Filter Element
Includes Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In