Check Availability
  • Automotive Air Filters
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 1-1/8" Height, 10-15/16" Length

  • Item # 4ZFV2
  • Mfr. Model # PA4112
Air Filter, Element Only, Rectangular, 1-1/8" Height, 10-15/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZFV2
Mfr. Model # PA4112
UNSPSC #40161505
Shipping Weight 0.35 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 1-1/8"
Width 3-1/4" to 7"
Length 10-15/16"
Description/Special Features Cabin Air Filter Element
Includes Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In