Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 1-15/32" Height, 22-23/32" Length

  • Item # 4ZFN2
  • Mfr. Model # PA5340
Air Filter, Element Only, Rectangular, 1-15/32" Height, 22-23/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZFN2
Mfr. Model # PA5340
UNSPSC #40161505
Shipping Weight 0.3 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 1-15/32"
Width 6-7/16"
Length 22-23/32"
Description/Special Features Cabin Air Filter Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In