Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 25/32" Height, 10" Length

  • Item # 4ZFL9
  • Mfr. Model # PA5327
Air Filter, Rectangular, 25/32" Height, 10" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZFL9
Mfr. Model # PA5327
UNSPSC #40161505
Shipping Weight 0.4 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 25/32"
Width 5-5/8"
Length 10"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions