Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 1-13/32" Height, 10-11/32" Length

  • Item # 4ZFK1
  • Mfr. Model # PA4370
Air Filter, Element Only, Rectangular, 1-13/32" Height, 10-11/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZFK1
Mfr. Model # PA4370
UNSPSC #40161505
Shipping Weight 0.3 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 1-13/32"
Width 6-23/32"
Length 10-11/32"
Description/Special Features Cabin Air Filter Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions