Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 25/32" Height, 8-21/32" Length

  • Item # 4ZFJ9
  • Mfr. Model # PA4332
Air Filter, Element Only, Rectangular, 25/32" Height, 8-21/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZFJ9
Mfr. Model # PA4332
UNSPSC #40161505
Shipping Weight 0.3 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 25/32"
Width 7-27/32"
Length 8-21/32"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In