Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 31/32" Height, 8-5/8" Length

  • Item # 4ZFC3
  • Mfr. Model # PA5359
Air Filter, Element Only, Rectangular, 31/32" Height, 8-5/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZFC3
Mfr. Model # PA5359
UNSPSC #40161505
Shipping Weight 0.25 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 31/32"
Width 8-11/32"
Length 8-5/8"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In