Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 42506" Height, 9-1/8" Length

  • Item # 4ZFA2
  • Mfr. Model # PA4392
Air Filter, Element Only, Rectangular, 42506" Height, 9-1/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZFA2
Mfr. Model # PA4392
UNSPSC #40161505
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 42506"
Width 8-21/32"
Length 9-1/8"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions