Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 1/2" Height, 13" Length

  • Item # 4ZEJ3
  • Mfr. Model # PA3931
Air Filter, Element Only, Rectangular, 1/2" Height, 13" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZEJ3
Mfr. Model # PA3931
UNSPSC #40161505
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 1/2"
Width 7"
Length 13"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In