Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1" Height, 5-27/32" Length

  • Item # 4YZA9
  • Mfr. Model # PA5393
Air Filter, Rectangular, 1" Height, 5-27/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YZA9
Mfr. Model # PA5393
UNSPSC #40161505
Shipping Weight 0.1 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1"
Width 4-17/32"
Length 5-27/32"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions