Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 14-5/8" Height, 14-5/8" Length

  • Item # 4YYX4
  • Mfr. Model # PA3834
Air Filter, Rectangular, 14-5/8" Height, 14-5/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YYX4
Mfr. Model # PA3834
UNSPSC #40161505
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 14-5/8"
Width 4-1/2"
Length 14-5/8"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In